References
SMC:VT307-3D1-01F-Q
Rubix:109A8880
Manufacturer :VT307-3D1-01F-Q

Product details : SMC VT307-3D1-01F-Q 3 PORT SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•Wide variety of valve options .
•Low Power Consumption.
•Universal porting type.
•Same mounting dimensions as the current product in both types (body ported and for manifold type).
•Low concentration ozone resistant: HNBR rubber seal.
•RoHS and CE compliant.
Body: T (Body Ported)
Valve specification: Standard
Pressure specifications: Standard Type [0.7 MPa]
Rated Voltage: 3 (110V AC 50/60Hz)
Electrical Entry: D (DIN connector [with connector])
Indicator light and surge voltage suppressor: None
Port Size: 01 (1/8 [6A])
Thread: F (G [PF])
Option: None
CE Marked: Q (CE Marked)
•Low Power Consumption.
•Universal porting type.
•Same mounting dimensions as the current product in both types (body ported and for manifold type).
•Low concentration ozone resistant: HNBR rubber seal.
•RoHS and CE compliant.
Body: T (Body Ported)
Valve specification: Standard
Pressure specifications: Standard Type [0.7 MPa]
Rated Voltage: 3 (110V AC 50/60Hz)
Electrical Entry: D (DIN connector [with connector])
Indicator light and surge voltage suppressor: None
Port Size: 01 (1/8 [6A])
Thread: F (G [PF])
Option: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 187 l/min |
Show UNSPSC/ECL@SS
£ 38.30 excl. VAT
/ Each
£ 45.96 incl. VAT
- Delivery usually within ( 4 ) days