FESTO 560710 SOLENOID VALVE VOVG-B12-M32C-AH-F-1H3
VOVG solenoid valve
See technical informationSee documentsReferences
Festo:VOVG-B12-M32C-AH-F-1H3
Rubix:263A5659
Manufacturer :560710
EAN:4052568098315

Documents
Product details : FESTO 560710 SOLENOID VALVE VOVG-B12-M32C-AH-F-1H3
Solenoid valve VOVG-B12-M32C-AH-F-1H3 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=12 mm, Standard nominal flow rate=180 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 31,3 g |
|---|---|
| Type | vovg (solenoid valve) |
| Number of Ports | 3 |
| Volume flow rate | 180 l/min |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Delivery usually within ( 16 ) days