SMC SYA3140 AIR OPERATED VALVE

SYA #000 series 5/2 and 5/3 distributor with pneumatic control

See technical information

References

SMC:SYA3140
Rubix:108A5518
Manufacturer :SYA3140
EAN:3618036155709
brand logo

Technical specifications

Type5/2 and 5/3 solenoids
Number of Ports5
See all Specifications

Product details : SMC SYA3140 AIR OPERATED VALVE


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Base Mounted.
• Normal override (Non-locking).

Series: 3 (SYA3000)
Type of Actuation: 1 (2 position single)
Port Size: Without sub-plate (Only Rc for SYA7000)
P, R Port Thread Type: Rc

Technical specifications


Attributes
Logistic Weight34 g
Type5/2 and 5/3 solenoids
Number of Ports5
£ 57.81 excl. VAT
/ Each
£ 69.37 incl. VAT
  • Delivery usually within ( 4 ) days