FESTO 560713 SOLENOID VALVE VOVG-B12-M52Q-AH-F-1H2
VOVG Solenoid valve
See technical informationSee documentsReferences
Festo:VOVG-B12-M52Q-AH-F-1H2
Rubix:109A3385
Manufacturer :560713
EAN:4052568098346

Documents
Product details : FESTO 560713 SOLENOID VALVE VOVG-B12-M52Q-AH-F-1H2
Solenoid valve VOVG-B12-M52Q-AH-F-1H2 Valve function=5/2 monostable, Type of actuation=electrical, Width=25 mm, Standard nominal flow rate=180 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 50,6 g |
|---|---|
| Type | vovg (solenoid valve) |
| Number of Ports | 5 |
| Volume flow rate | 180 l/min |
Show UNSPSC/ECL@SS
£ 82.17 excl. VAT
/ Each
£ 98.60 incl. VAT
- Delivery usually within ( 16 ) days