References
Festo:VOVG-S12-M52Q-AH-M5-1H3
Rubix:391A8568
Manufacturer :560708
EAN:4052568207557

Documents
Product details : FESTO 560708 SOLENOID VALVE
Solenoid valve VOVG-S12-M52Q-AH-M5-1H3 Valve function=5/2 monostable, Type of actuation=electrical, Width=25 mm, Standard nominal flow rate=180 l/min, Operating pressure=2 - 8 bar
Solenoid valve VOVG-S12-M52Q-AH-M5-1H3 Valve function=5/2 monostable, Actuation type=electrical, Width=25 mm, Nominal flow rate=180 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 55,4 g |
|---|---|
| Type | vovg (solenoid valve) |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 88.55 excl. VAT
/ Each
£ 106.26 incl. VAT
- Delivery usually within ( 26 ) days