References
Festo:VZWD-L-M22C-M-G14-10-V-3AP4-90
Rubix:392A0853
Manufacturer :1491996
EAN:4052568107307

Documents
Product details : FESTO 1491996 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 439,8 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 74.16 excl. VAT
/ Each
£ 88.99 incl. VAT
- Delivery usually within ( 11 ) days