SMC VP3145-065DA-F-Q 3 PORT SOLENOID VALVE
VP3145/3165/3185, Large Size 3-Port Solenoid Valve
See technical informationSee documentsReferences
SMC:VP3145-065DA-F-Q
Rubix:392A5606
Manufacturer :00261053
Documents
Product details : SMC VP3145-065DA-F-Q 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Strengths
Port size: 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
Body ported
Normally Closed or Normally Open (Changeable).
Technical specifications
Attributes
| Type | vp3145/3165/3185, large size 3-port solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 272.19 excl. VAT
/ Each
£ 326.63 incl. VAT
- Usually arrives within 14 working days
