References
SMC:VM120-01-32GA
Rubix:2610574
Manufacturer :VM120-01-32GA
EAN:3618034845213

Product details : SMC VM120-01-32GA 2 PORT MECHANICAL VALVE
We have upgraded our long life 2/3 port mechanical valve, VM 100/200 Series that has been redesigned with simplicity in mind. Brighter in appearance, the VM100/200 can withstand harsh operating conditions, demonstrating an ongoing commitment to refine our products. The series' lightweight and compact design, delivers both cost and space savings. It has four mounting variations, two piping options and several types of actuators that can be easily interchanged and/or replaced. Visual control has been simplified thanks to colourful push button and twist selector options; plus a small, visual indicator on the VM100 bottom ported model also makes maintenance checks easier to perform. Suitable for a wide range of applications, including vacuum, the VM 100/200 is ideal for pneumatic control panels and confirming the position of a workpiece using a pneumatic signal.
•Fluid: Air/Inert gas.
•Compact size.
•Piping options: Side ported, Bottom ported.
•Possible to choose mounting method with side ported.
•Variety of actuator types.
Number of Ports: 2 Port
Piping Direct., Plunger Length: 0 (Side Ported Long)
Body Option: Side Mounting
Port Size: 01 (R 1/8) Side Ported Only
Actuator type: 32 (Push Button, Extended)
Suffix: G (Green)
Indicator: None
Bracket: None
•Compact size.
•Piping options: Side ported, Bottom ported.
•Possible to choose mounting method with side ported.
•Variety of actuator types.
Number of Ports: 2 Port
Piping Direct., Plunger Length: 0 (Side Ported Long)
Body Option: Side Mounting
Port Size: 01 (R 1/8) Side Ported Only
Actuator type: 32 (Push Button, Extended)
Suffix: G (Green)
Indicator: None
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Type | 2 port |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 35.39 excl. VAT
/ Each
£ 42.47 incl. VAT
- Delivery usually within ( 4 ) days