SMC VP542-5DZ1-03F-S1-X536 3 PORT SOLENOID VALVE


VP542/742-X536, Single Residual Pressure Release Valve, Body ported

References
smc:VP542-5DZ1-03F-S1-X536
rubix:112A6821
manufacturer :VP542-5DZ1-03F-S1-X536
brand logo
brand logo
Technical specifications
TypeVP542/742-X536, Single Residual Pressure Release Valve, Body ported

Product details : SMC VP542-5DZ1-03F-S1-X536 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.

Strengths

Safety Standards ISO13849-1 for Category 2 Valve position energised/de-energised can be detected.

Technical specifications


Attributes
TypeVP542/742-X536, Single Residual Pressure Release Valve, Body ported
Show UNSPSC/ECL@SS
£ 383.70 excl. VAT
/ Each
£ 460.44 incl. VAT
  • Delivery usually within ( 23 ) days