SMC VP744-5YZ1-04F-S1-X555 3 PORT SOLENOID VALVE

VP544/744-X555/585, Dual Residual Pressure Release Valve with Soft Start-up Function, ISO13849-1

See technical informationSee documents

References

SMC:VP744-5YZ1-04F-S1-X555
Rubix:392A5566
Manufacturer :VP744-5YZ1-04F-S1-X555
brand logo

Technical specifications

Typevp544/744-x555/585, dual residual pressure release valve with soft start-up function, iso13849-1
Number of Ports3

Documents

Product details : SMC VP744-5YZ1-04F-S1-X555 3 PORT SOLENOID VALVE


Special version of the VP series valve that conforms to ISO13849-1 safety standard, categories 1 and 2. These are a dual residual pressure release valve with detection of main valve position.

Strengths

Safety Standards ISO13849-1 for Category 3 and 4 With soft start-up function Valve position energised/de-energised can be detected Redundancy Selectable throttle (Ø 1, Ø 1.5, Ø 2), selectable safety limit switch Modular connection to FRL unit.

Technical specifications


Attributes
Typevp544/744-x555/585, dual residual pressure release valve with soft start-up function, iso13849-1
Number of Ports3
£ 1,252.95 excl. VAT
/ Each
£ 1,503.54 incl. VAT
  • Usually arrives within 14 working days