SMC VP744-5YZ1-04F-X555 3 PORT SOLENOID VALVE
VP544/744-X555/585, Dual Residual Pressure Release Valve with Soft Start-up Function, ISO13849-1
See technical informationSee documentsReferences
SMC:VP744-5YZ1-04F-X555
Rubix:392A6028
Manufacturer :VP744-5YZ1-04F-X555

Documents
Product details : SMC VP744-5YZ1-04F-X555 3 PORT SOLENOID VALVE
Special version of the VP series valve that conforms to ISO13849-1 safety standard, categories 1 and 2. These are a dual residual pressure release valve with detection of main valve position.
Strengths
Safety Standards ISO13849-1 for Category 3 and 4
With soft start-up function
Valve position energised/de-energised can be detected
Redundancy
Selectable throttle (Ø 1, Ø 1.5, Ø 2), selectable safety limit switch
Modular connection to FRL unit.
Technical specifications
Attributes
| Type | vp544/744-x555/585, dual residual pressure release valve with soft start-up function, iso13849-1 |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 633.21 excl. VAT
/ Each
£ 759.85 incl. VAT
- Delivery usually within ( 23 ) days