SMC VQ2401N-51-Q 5 PORT SOLENOID VALVE


VQ2000 series 5/2 and 5/3 electric distributor

References
smc:VQ2401N-51-Q
rubix:2609586
brand logo
brand logo
Technical specifications

Product details : SMC VQ2401N-51-Q 5 PORT SOLENOID VALVE


Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
•Fluid: air/inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 0.4W, H 1.5W:
•metal seal 29 or less;
•rubber seal 34 or less

Actuation: 4 (3 Position Exhaust Centre)
Seal: 1 (Rubber Seal)
Configuration: N (Negative Common, DC)
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
Enclosure: Dust Proof
CE Compliant: Q (CE Compliant)

Technical specifications


Attributes
Logistic Weight127 g
Typesolenoid
Show UNSPSC/ECL@SS
£ 109.56 excl. VAT
/ Each
£ 131.47 incl. VAT
  • Delivery usually within ( 4 ) days