Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 8025713 FLOW CONTROL
FESTO 8025713 FLOW CONTROL
Pressure regulator Festo
References
festo:
VFFG-T-M5-10
rubix:
391A7845
manufacturer :
8025713
ean:
4052568063054
Technical specifications
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8025713 FLOW CONTROL
Flow control VFFG-T-M5-10 Valve function=Throttle function, Mounting type=with thread, Standard nominal flow rate in flow control direction=40,8 l/min, Operating pressure=-0,9 - 10 bar, Ambient temperature=-5 - 60 °C
Technical specifications
Attributes
Logistic Weight
1,37
g
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IR1020-F01G PRECISION REGULATOR
FESTO 542250 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L10H-A4N
FESTO 542239 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L2H-V1N-&
FESTO 8117023 PINCH VALVE
FESTO 151186 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-RS-B
FESTO 529485 PRESSURE REGULATOR MS4-LRB-1/4-D7-AS
FESTO 540041 PRESSURE REGULATOR MANIFOLD LRB-1/4-DB-7-O-K3-MINI
AVENTICS R412006137
SMC AR30-F02H-D MODULAR STYLE REGULATOR
SMC ITV2050-ILF3N ELECTRO-PNEUMATIC REGULATOR
FESTO 161405 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/4-B
CAMOZZI REGULATOR MX2-1/2-R000
AVENTICS REGULATOR 0821302082
AVENTICS 0821300861
AVENTICS 0821302515