FESTO 575232 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-12L-L-1-G12-0L10H-A4N-S1
rubix:391A8627
manufacturer :575232
ean:4052568223724
VPPM-12L-L-1-G12-0L10H-A4N-S1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 575232 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-12L-L-1-G12-0L10H-A4N-S1 Nominal diameter, pressurisation=12 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight2220 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 861.65 excl. VAT
/ Each
£ 1,033.98 incl. VAT
  • Usually arrives within 14 working days