FESTO 194665 PRESSURE REGULATOR LRS-3/4-D-O-MAXI


LRS pressure regulating valve

References
festo:LRS-3/4-D-O-MAXI
rubix:123A7746
manufacturer :194665
ean:4052568154011
LRS-3/4-D-O-MAXI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 194665 PRESSURE REGULATOR LRS-3/4-D-O-MAXI


Pressure regulator LRS-3/4-D-O-MAXI With lockable regulator head, working pressure up to 12 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=Piloted piston regulator

Technical specifications


Attributes
Logistic Weight1295,5 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 372.64 excl. VAT
/ Each
£ 447.17 incl. VAT