Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 571289 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-A&
FESTO 571289 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-A&
Pressure regulator Festo
References
festo:
VPPM-8L-L-1-G14-0L10H-A4P-S1
rubix:
228A6570
manufacturer :
571289
ean:
4052568217709
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 571289 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-A&
Proportional pressure regulator VPPM-8L-L-1-G14-0L10H-A4P-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
684,5
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
770.89
excl. VAT
/
Each
£
925.07
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 528958 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K2-MIDI
SMC ARM10F1-70B-Z MANIFOLD REGULATOR
SMC ITV2050-33F2BN ELECTRO-PNEUMATIC REGULATOR
SMC ITV2010-33F2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412009184
NORGREN VP5110BJ411H00 PROPORTIONAL VALVE
AVENTICS 0821302730 SERIES NL1 PRESSURE REGULATOR
FESTO 573351 FLOW SENSOR
SMC ITV3050-ILF4N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 194626 PRESSURE REGULATOR LRS-1/4-D-MIDI
FESTO 194615 PRESSURE REGULATOR LRS-1/4-D-7-I-MINI
SMC ITV2010-ILF2N ELECTRO-PNEUMATIC REGULATOR
FESTO 529418 PRESSURE REGULATOR MS4-LR-1/4-D6-AS-Z
SMC ITV1030-ILF1N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3030-33F2N3 ELECTRO-PNEUMATIC REGULATOR