References
IMI Norgren:VP5110BJ411H00
Rubix:123A4665
Manufacturer :VP5110BJ411H00


Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Product details : NORGREN VP5110BJ411H00 PROPORTIONAL VALVE
Proportional pressure regulator, 0-10 bar, 4-20 mA
Technical specifications
Attributes
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 72000 l/h |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 932.56 excl. VAT
/ Each
£ 1,119.07 incl. VAT
- Usually arrives within 14 working days