SMC EVT317-4D-02F-Q 3 PORT SOLENOID VALVE


Solenoid valve 3/2 Series VT300

References
smc:EVT317-4D-02F-Q
rubix:109A2767
brand logo
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC EVT317-4D-02F-Q 3 PORT SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.

Electrical entry: D [DIN connector (with connector)]
Area Code: E (Europe)
Port size: 02 [1/4 (8A)]
CE Marked: Q (CE Marked)
Indicator light and surge voltage suppressor: None
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 4 (220V AC 50/60Hz)
Thread: F [G (PF)]

Technical specifications


Attributes
Logistic Weight340 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 55.06 excl. VAT
/ Each
£ 66.07 incl. VAT
  • Delivery usually within ( 4 ) days