SMC VQ7-6-FIG-D-3Z-Q ISO SOLENOID VALVE

VQ7-6 series 5/2 and 5/3 electric distributor ISO size 1

See technical information
References
SMC:VQ7-6-FIG-D-3Z-Q
Rubix:2609632
brand logo
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications

Product details : SMC VQ7-6-FIG-D-3Z-Q ISO SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
VQ7-6, ISO Standard Solenoid Valve, Size 1, Single Unit

Technical specifications


Attributes
Logistic Weight578 g
Typesolenoid valve
Number of Ports5
Show UNSPSC/ECL@SS
£ 139.69 excl. VAT
/ Each
£ 167.63 incl. VAT
  • Delivery usually within ( 19 ) days