SMC SY5120-5LOU-C6-Q 5/2 SOL/SPRING 6MM BODY PORT

Solenoid valve 5/2 and 5/3 Series SY5000

See technical information

References

SMC:SY5120-5LOU-C6-Q
Rubix:112A5278
Manufacturer :SY5120-5LOU-C6-Q
EAN:3618036180480
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Product details : SMC SY5120-5LOU-C6-Q 5/2 SOL/SPRING 6MM BODY PORT


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Manual Override: Non-locking Push Style
A, B Port Size: C6 (Body Ported ø6 One-touch Fitting)
Thread: Rc (or None)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight92 g
Typesolenoid valve
Number of Ports5
Volume flow rate533 l/min
£ 64.33 excl. VAT
/ Each
£ 77.20 incl. VAT
  • Delivery usually within ( 4 ) days