References
Festo:VUVS-L25-M32C-MZD-G14-F8
Rubix:389A6556
Manufacturer :575474
EAN:4052568260316

Documents
Product details : FESTO 575474 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Solenoid valve VUVS-L25-M32C-MZD-G14-F8 Valve function=3/2 closed monostable, actuation type=electric, valve size=26.5 mm, standard nominal flow rate=1000 l/min, operating pressure=-0.9 - 10 bar
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 266,61 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 3 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 56.82 excl. VAT
/ Each
£ 68.18 incl. VAT
- Delivery usually within ( 6 ) days