SMC VQC2501NR-5B1 5 PORT SOLENOID VALVE


VQC1000 Solenoid Valve

References
smc:VQC2501NR-5B1
rubix:2609701
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VQC2501NR-5B1 5 PORT SOLENOID VALVE


Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
VQC2000, 5 Port Solenoid Valve, All Types - New Style

Technical specifications


Attributes
Logistic Weight112 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 115.03 excl. VAT
/ Each
£ 138.04 incl. VAT
  • Delivery usually within ( 19 ) days