FESTO 525117 SOLENOID VALVE MHE2-MS1H-5/2-QS-4
MHE2 Directional valve
See technical informationSee documentsReferences
Festo:MHE2-MS1H-5/2-QS-4
Rubix:107A5869
Manufacturer :525117
EAN:4052568161187

Technical specifications
| Type | application-specific directional valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 525117 SOLENOID VALVE MHE2-MS1H-5/2-QS-4
Solenoid valve MHE2-MS1H-5/2-QS-4 individual valve, fast switching. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=90 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x22x50 mm |
|---|---|
| Logistic Weight | 85,5 g |
| Type | application-specific directional valve mh2, mh3, mh4 |
| Number of Ports | 5 |
| Volume flow rate | 90 l/min |
Show UNSPSC/ECL@SS
£ 126.79 excl. VAT
/ Each
£ 152.15 incl. VAT
- Delivery usually within ( 2 ) days