References
SMC:VV5QC11-06C6FD0
Rubix:202A1511
Manufacturer :VV5QC11-06C6FD0
EAN:3618036534252

Product details : SMC VV5QC11-06C6FD0 MANIFOLD BASE
The VQC series is a series of five wiring blocks offered as standard that facilitate wiring and maintenance, while the degree of protection of three of them meets IP67 protection standards against dust and moisture. The use of multi-pin connectors inside the manifold blocks provides great flexibility when adding stations or changing the manifold configuration. The VQC series has remarkable response times and a long service life.
VV5QC11-F, 1000 Series, Base Mounted Manifold, Plug-in, D-sub Connector
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | plug-in unit |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 192.22 excl. VAT
/ Each
£ 230.66 incl. VAT
- Delivery usually within ( 8 ) days