References
SMC:VPA542-1-03A
Rubix:107A9667
Manufacturer :VPA542-1-03A
EAN:3618036557831

Documents
Product details : SMC VPA542-1-03A 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 5 (3/8)
Body Style: 2 (Body Ported)
Valve Option: Standard
Port Size: 03 (3/8)
Thread: Rc (PT)
Passage: A (Normally Closed)
Option: None
Body Style: 2 (Body Ported)
Valve Option: Standard
Port Size: 03 (3/8)
Thread: Rc (PT)
Passage: A (Normally Closed)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x91x46 mm |
|---|---|
| Logistic Weight | 270 g |
| Type | air operated valve |
| Number of Ports | 3 |
| Volume flow rate | 2050.45 l/min |
Show UNSPSC/ECL@SS
£ 88.48 excl. VAT
/ Each
£ 106.18 incl. VAT
- Delivery usually within ( 4 ) days