SMC VQD1151W-5LO-Q 4 PORT SOLENOID VALVE

VQD1000, 4 Port Direct Poppet Valve

See technical informationSee documents

References

SMC:VQD1151W-5LO-Q
Rubix:392A6122
Manufacturer :VQD1151W-5LO-Q
EAN:3618036548716
brand logo

Technical specifications

Typevqd1000, 4 port direct poppet valve
Number of Ports4

Documents

Product details : SMC VQD1151W-5LO-Q 4 PORT SOLENOID VALVE


VQD1000 series 4 port, direct operated, poppet solenoid valve offers large flow capacity in a compact, lightweight body. Vacuum applications (up to -100kPa) are possible. Components of the VQD1000 valves that are in contact with fluid are all copper free. The VQD series offers a remarkably quick and stable response time.

Strengths

Fluid: Air/inert gas Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 ) Effective area (Cv factor): Standard type 0.9mm 2 (0.05); high flow type 1.5mm 2 (0.08) Coil rated voltage: 12, 24VDC Response time: ON: 4ms; OFF: 2ms Ambient/fluid temp: -10 to 50°C

Technical specifications


Attributes
Typevqd1000, 4 port direct poppet valve
Number of Ports4
£ 44.37 excl. VAT
/ Each
£ 53.24 incl. VAT
  • Usually arrives within 14 working days