References
SMC:DXT170-80-4A-30
Rubix:108A5150
Manufacturer :DXT170-80-4A-30
EAN:3618036127898

Documents
Product details : SMC DXT170-80-4A-30 CONNECTOR ASSY
2-wire connector for mounting on VZ series solenoid valves and distributors. Consists of the connector and its pre-assembled cable.
Connector for vz lg=3m
Technical specifications
Attributes
| Type | plug connector assembly |
|---|---|
| Number of Ports | 3 |
| Voltage | 220 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 245.38 l/min |
| Material | nbr |
| Pressure range | 0,15 - 0,7 mpa |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 115.00 excl. VAT
/ 10 pieces
£ 138.00 incl. VAT
- Delivery usually within ( 8 ) days