SMC VQZ212-5G1-C6F-Q 3 PORT SOLENOID VALVE
VQZ**2, 200/300 Series, 3 Port Solenoid Valve, Body Ported
See technical informationSee documentsReferences
SMC:VQZ212-5G1-C6F-Q
Rubix:392A5221
Manufacturer :VQZ212-5G1-C6F-Q

Documents
Product details : SMC VQZ212-5G1-C6F-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MPa
(high pressure style: 1.0MPa)
mm²: VQZ200 7,2 - 10,9; VQZ300 13,6 - 16,3
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time:
VQZ200 metal seal 14ms or less; rubber seal 15ms or less
VQZ300 metal seal 17ms or less; rubber seal 25ms or less
Technical specifications
Attributes
| Type | vqz**2, 200/300 series, 3 port solenoid valve, body ported |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 66.41 excl. VAT
/ Each
£ 79.69 incl. VAT
- Delivery usually within ( 19 ) days