SMC VQZ312-5G1-C10F-Q 3 PORT SOLENOID VALVE

VQZ**2, 200/300 Series, 3 Port Solenoid Valve, Body Ported

See technical informationSee documents
References
SMC:VQZ312-5G1-C10F-Q
Rubix:392A5260
Manufacturer :VQZ312-5G1-C10F-Q
brand logo
Technical specifications
Typevqz**2, 200/300 series, 3 port solenoid valve, body ported
Number of Ports3
Documents

Product details : SMC VQZ312-5G1-C10F-Q 3 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.

Strengths

Fluid: air, inert gas Operating pressure range: 0.1 - 0.7MPa (high pressure style: 1.0MPa) mm²: VQZ200 7,2 - 10,9; VQZ300 13,6 - 16,3 Coil rated voltage: 12, 24VDC; 100, 110, 200, 220VAC Response time: VQZ200 metal seal 14ms or less; rubber seal 15ms or less VQZ300 metal seal 17ms or less; rubber seal 25ms or less

Technical specifications


Attributes
Typevqz**2, 200/300 series, 3 port solenoid valve, body ported
Number of Ports3
Show UNSPSC/ECL@SS
£ 74.87 excl. VAT
/ Each
£ 89.84 incl. VAT
  • Usually arrives within 14 working days