SMC VQZ1121-5LO1-M5-Q 5 PORT SOLENOID VALVE
VQZ series 5/2 and 5/3 solenoid valve
See technical informationSee documentsReferences
SMC:VQZ1121-5LO1-M5-Q
Rubix:392A6421

Documents
Product details : SMC VQZ1121-5LO1-M5-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | 5/2 and 5/3 solenoid valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 57.14 excl. VAT
/ Each
£ 68.57 incl. VAT
- Delivery usually within ( 8 ) days