References
SMC:SS073B01-02C
Rubix:393A5534

Product details : SMC SS073B01-02C MANIFOLD BASE
The S070 series is a super-compact series of direct-acting 2/2 and 3/2 solenoid valves designed to meet the miniaturization needs of analytical, medical and semiconductor manufacturing equipment. The S070 series is extremely light (5 g for single-valve units) and has an operating noise level of 38 dB(A) max. The number of stations can easily be increased or decreased (associable baseplate). Valve width is 7 mm.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | manifold |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 13.29 excl. VAT
/ Each
£ 15.95 incl. VAT
- Delivery usually within ( 8 ) days