References
SMC:VQZ312B-5YO1-02F-Q
Rubix:265A1859
Manufacturer :VQZ312B-5YO1-02F-Q
EAN:3618036544800

Product details : SMC VQZ312B-5YO1-02F-Q
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
vqz seriies 3/2 solenoid valve
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | solenoid valve 3/2 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 72.61 excl. VAT
/ Each
£ 87.13 incl. VAT
- Delivery usually within ( 8 ) days