SMC JSXZ31-SF02F-5DS 2 PORT SOLENOID VALVE
JSXZ, Zero Differential Pressure Type Pilot Operated
See technical informationSee documentsReferences
SMC:JSXZ31-SF02F-5DS
Rubix:392A4799
Manufacturer :JSXZ31-SF02F-5DS
Documents
Product details : SMC JSXZ31-SF02F-5DS 2 PORT SOLENOID VALVE
Direct /Pilot Operated 2-Port Solenoid Valve
Applicable fluid: air, water, oil
Flow rate up to 2200 l/min (water)
Orifice diameter: 1.6 to 50 mm
Port size: 1/8" to 2"
Body material: stainless steel, brass, bronze and aluminium
Coil material: stainless steel
Enclosure: IP67.
Strengths
Applicable fluid: air, water, oil
Flow rate up to 460 l/min (water)
Orifice diameter: 10 to 25 mm
Port size: 1/4" to 1"
Body material: stainless steel, brass and aluminium
Coil material: stainless steel
Enclosure: IP67.
Technical specifications
Attributes
| Type | jsxz, zero differential pressure type pilot operated |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 110.52 excl. VAT
/ Each
£ 132.62 incl. VAT
- Delivery usually within ( 29 ) days
