SMC JSB51-ST32AF-5S ANGLE SEAT VALVE
Angle Seat Valve, Air Operated Type – JSB
See technical informationSee documentsReferences
SMC:JSB51-ST32AF-5S
Rubix:392A8568
Manufacturer :JSB51-ST32AF-5S

Documents
Product details : SMC JSB51-ST32AF-5S ANGLE SEAT VALVE
Applicable fluid: air, water, steam
Flow rate up to 87.5 (Cv factor)
Port size: 3/8" to 2"
Body material: stainless steel 316L
Actuator material: stainless steel 304
Long service, up to 10 million cycles (water and air).
Strengths
Applicable fluid: air, water, steam
Flow rate up to 87.5 (Cv factor)
Port size: 3/8" to 2"
Body material: stainless steel 316L
Actuator material: stainless steel 304
Long service, up to 10 million cycles (water and air).
Technical specifications
Attributes
| Type | angle seat valve |
|---|---|
| Number of Ports | 2 |
| Pressure range | 1 mpa |
Show UNSPSC/ECL@SS
£ 425.42 excl. VAT
/ Each
£ 510.50 incl. VAT
- Delivery usually within ( 8 ) days