SMC VQZ3120B-5YO1-02F-Q 5 PORT SOLENOID VALVE


VQZ series 5/2 and 5/3 solenoid valve

References
smc:VQZ3120B-5YO1-02F-Q
rubix:2609770
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 way valves
See all Specifications

Product details : SMC VQZ3120B-5YO1-02F-Q 5 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•Effective area mm 2 (Cv):
•metal seal 2.0 (0.11) - 12.6 (0.7);
•rubber seal 3.1 (0.17) - 16.2 (0.9)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 1W, high pressure 1.5W:
•metal seal 25 or less; rubber seal 30 or less
•Ambient & fluid temperature: -10 to 50°C

Series: 3 (VQZ3000)
Configuration: 1 (2 Position Single)
Seal Type: 0 (Metal Seal)
Function: B (High Speed Response 0.9W - DC Only)
Coil Voltage: 5 (24VDC)
Electrical Entry: YO (DIN Terminal w/o Connector)
Manual Override: Non-locking Push Style
IP65 Compliant: No
Port Size: 02 (Rc1/4)
Thread: Rc
Foot Bracket: F (Bracket)
CE Compliant: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight130 g
Type5/2 and 5/3 way valves
Show UNSPSC/ECL@SS
£ 65.69 excl. VAT
/ Each
£ 78.83 incl. VAT
  • Delivery usually within ( 4 ) days