FESTO 163763 SOLENOID VALVE CPE18-M2H-5J-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5J-1/4
Rubix:108A1741
Manufacturer :163763
EAN:4052568135195

Technical specifications
| Type | electrical distributor cp e18-m2h-5j j-1/4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163763 SOLENOID VALVE CPE18-M2H-5J-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 295,04 g |
|---|---|
| Type | electrical distributor cp e18-m2h-5j j-1/4 |
| Number of Ports | 5 |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 190.03 excl. VAT
/ Each
£ 228.04 incl. VAT
- Delivery usually within ( 8 ) days