SMC VQZ3220B-5YO1-02F-Q 5 PORT SOLENOID VALVE
VQZ series 5/2 and 5/3 solenoid valve
See technical informationSee documentsReferences
SMC:VQZ3220B-5YO1-02F-Q
Rubix:392A6859
Manufacturer :VQZ3220B-5YO1-02F-Q

Documents
Product details : SMC VQZ3220B-5YO1-02F-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | 5/2 and 5/3 solenoid valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 85.38 excl. VAT
/ Each
£ 102.46 incl. VAT
- Delivery usually within ( 30 ) days