SMC VR1210F-08 SHUTTLE VALVE
VR12*0F, Shuttle Valve with One-touch Fitting
See technical informationSee documentsReferences
SMC:VR1210F-08
Rubix:106A5043
Manufacturer :VR1210F-08
EAN:3618036543506

Documents
Product details : SMC VR1210F-08 SHUTTLE VALVE
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Shuttle valve with one-touch fitting
•Maximum operating pressure: 1MPa (145 psi)
•Minimum operating pressure: 0.05MPa (7 psi)
•Proof pressure: 1.5MPa (218 psi)
•Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)
Body Size: 1 (1/8 Basis)
Applicable Tube OD: 08 (Ø8 Millimeter Size)
•Maximum operating pressure: 1MPa (145 psi)
•Minimum operating pressure: 0.05MPa (7 psi)
•Proof pressure: 1.5MPa (218 psi)
•Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)
Body Size: 1 (1/8 Basis)
Applicable Tube OD: 08 (Ø8 Millimeter Size)
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Type | shuttle valve |
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 480 l/min |
| Pressure range | 0,05/1 mpa |
| Min. service pressure | 0.5 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
- Delivery usually within ( 8 ) days