References
SMC:SY7320-3DZ-02-F2-Q
Rubix:265A0099
Manufacturer :SY7320-3DZ-02-F2-Q

Documents
Product details : SMC SY7320-3DZ-02-F2-Q SOLENOID PILOT VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
•Fluid: air
Operating pressure range: (internal pilot) 0.1 - 0.7MPa
(external pilot) -100kPa to 0.7MPa
(external pilot, pilot pressure range) 0.25 - 0.7MPa
Effective area mm 2 (Cv): body ported 10.6 (0.59);
base mounted 12.6 (0.7)
Coil rated voltage: 3, 5, 6, 12, 24VDC;
100, 110, 200, 220VAC
Response time (0.5MPa) w/o indicator light and amp;
surge voltage suppressor: 32ms or less
Ambient and amp; fluid temperature: 50 C
Operating pressure range: (internal pilot) 0.1 - 0.7MPa
(external pilot) -100kPa to 0.7MPa
(external pilot, pilot pressure range) 0.25 - 0.7MPa
Effective area mm 2 (Cv): body ported 10.6 (0.59);
base mounted 12.6 (0.7)
Coil rated voltage: 3, 5, 6, 12, 24VDC;
100, 110, 200, 220VAC
Response time (0.5MPa) w/o indicator light and amp;
surge voltage suppressor: 32ms or less
Ambient and amp; fluid temperature: 50 C
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 110 V |
| Volume flow rate | 742 l/min |
| Pressure range | 0,2/0,7 mpa |
Show UNSPSC/ECL@SS
£ 126.45 excl. VAT
/ Each
£ 151.74 incl. VAT
- Delivery usually within ( 29 ) days