FESTO 161727 SOLENOID VALVE MN1H-2-3/8-MS
Solenoid valve MN1H-2
See technical informationSee documentsReferences
Festo:MN1H-2-3/8-MS
Rubix:108A2864
Manufacturer :161727
EAN:4052568129231

Documents
Product details : FESTO 161727 SOLENOID VALVE MN1H-2-3/8-MS
Solenoid valve MN1H-2-3/8-MS With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Design structure=Diaphragm valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x66x88 mm |
|---|---|
| Logistic Weight | 533 g |
| Type | solenoid valve mn1h |
| Number of Ports | 2 |
| Volume flow rate | 2900 l/min |
Show UNSPSC/ECL@SS
£ 152.53 excl. VAT
/ Each
£ 183.04 incl. VAT
- Delivery usually within ( 8 ) days