SMC VR2110-F01 TIME DELAY VALVE
VR12*0F, Shuttle Valve with One-touch Fitting
See technical informationSee documentsReferences
SMC:VR2110-F01
Rubix:107A1650
Manufacturer :VR2110-F01
EAN:3618036543339

Documents
Product details : SMC VR2110-F01 TIME DELAY VALVE
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Supply pressure: 0 to 1.0 MPa
•Signal pressure: 0.25 to 0.8MPa
•Time delay: 0.5 to 60s
•Operating and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 2,5
Thread: F (G)
•Signal pressure: 0.25 to 0.8MPa
•Time delay: 0.5 to 60s
•Operating and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 2,5
Thread: F (G)
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | time delay valve |
| Number of Ports | 3 |
| Pressure range | 0/1 mpa |
Show UNSPSC/ECL@SS
£ 133.87 excl. VAT
/ Each
£ 160.64 incl. VAT
- Delivery usually within ( 4 ) days