References
Aventics:5763650220
Rubix:273A1527

Documents
Product details : AVENTICS 5763650220
Strengths
•ISO 15407-1
26 mm
5/2
Double solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
26 mm
5/2
Double solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1010 l/min |
Show UNSPSC/ECL@SS
£ 197.66 excl. VAT
/ Each
£ 237.19 incl. VAT
- Usually arrives within 14 working days
