SMC VR4151-01A-1 RELAY VALVE


VR4 series PNEUMATIC RELAY

References
smc:VR4151-01A-1
rubix:108A0010
brand logo
brand logo
Technical specifications

Product details : SMC VR4151-01A-1 RELAY VALVE


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Transmitter-relay valve, metric threads
•Fluid: air
•Operating pressure: 0 to 1.0MPa
•Effective area (Cv): 7mm² (0.38)
•Port size: Rc (PT) 1/8

Pilot Port: 1 (Single Pilot)
Thread: Rc(PT)
Port Size: 01 (1/8)
Sub-plate: A (Side Ported)
Indicator Light: 1 (Yes)

Technical specifications


Attributes
Logistic Weight86 g
TypeVR4 relay
Show UNSPSC/ECL@SS
£ 91.97 excl. VAT
/ Each
£ 110.36 incl. VAT
  • Delivery usually within ( 19 ) days