FESTO 558043 PROFILE MOUNTING MUE-70/80


Profile Mounting

References
festo:MUE-70/80
rubix:204A0563
ean:4052568096717
brand logo
brand logo
Technical specifications
TypeProfile mounting

Product details : FESTO 558043 PROFILE MOUNTING MUE-70/80


profile fastener MUE-70/80 Compatible with DGC, EGC, EGSL, ELFA, ELGA. Corrosion resistance class KBK=1 - Low corrosion effects, Product weight=80 g, Material note=RoHS compliant

Technical specifications


Attributes
TypeProfile mounting
Show UNSPSC/ECL@SS
£ 33.94 excl. VAT
/ Each
£ 40.73 incl. VAT
  • Delivery usually within ( 2 ) days