SMC VFS3310-5DB-Q 5 PORT SOLENOID VALVE
VFS Series Solenoid valve
See technical informationSee documentsReferences
SMC:VFS3310-5DB-Q
Rubix:110A0591

Documents
Product details : SMC VFS3310-5DB-Q 5 PORT SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFS3000, body ported & base mounted valves
•Thread type: Rc(PT)
•Port sizes: 1/4, 3/8
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 3 (3 Position Closed Centre)
Body Style: 1 (Base Mounted Non Plug-in)
Body Option: 0 (Standard for Base Mounted Type)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: None
Manual Override: B (Locking Slotted Style)
Piping: Side
Port Size: w/o Sub-plate
Thread: Rc
Option: None
Q: Q (CE Marked)
•Thread type: Rc(PT)
•Port sizes: 1/4, 3/8
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 3 (3 Position Closed Centre)
Body Style: 1 (Base Mounted Non Plug-in)
Body Option: 0 (Standard for Base Mounted Type)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: None
Manual Override: B (Locking Slotted Style)
Piping: Side
Port Size: w/o Sub-plate
Thread: Rc
Option: None
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 521 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 204.25 excl. VAT
/ Each
£ 245.10 incl. VAT
- Delivery usually within ( 8 ) days