SMC EVSA7-8-FG-S-1M ISO5599-1 AIR OPERATED VALVE
VSA7-8 series 5/2 and 5/3 ISO size 2 distributor with pneumatic control
See technical informationSee documentsReferences
SMC:EVSA7-8-FG-S-1M
Rubix:2605277
Manufacturer :EVSA7-8-FG-S-1M
EAN:3618036113457

Documents
Product details : SMC EVSA7-8-FG-S-1M ISO5599-1 AIR OPERATED VALVE
Pneumatic distributor
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 90.66 excl. VAT
/ Each
£ 108.79 incl. VAT
- Delivery usually within ( 4 ) days