FESTO 151022 SOLENOID VALVE MFH-5/2-D-2-S-C
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-2-S-C
Rubix:212A4043
Manufacturer :151022
EAN:4052568116590

Documents
Product details : FESTO 151022 SOLENOID VALVE MFH-5/2-D-2-S-C
Solenoid valve MFH-5/2-D-2-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x60x101 mm |
|---|---|
| Logistic Weight | 647,39 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 142.70 excl. VAT
/ Each
£ 171.24 incl. VAT
- Delivery usually within ( 10 ) days