References
Festo:VSCS-B-M32-MD-WA-3AC1
Rubix:391A8707
Manufacturer :571065
EAN:4052568101176

Documents
Product details : FESTO 571065 SOLENOID VALVE
Solenoid valve VSCS-B-M32-MD-WA-3AC1 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=15 mm, Standard nominal flow rate=18 l/min, Operating pressure=0 - 10 bar
Solenoid valve
Technical specifications
Attributes
| Logistic Weight | 47,9 g |
|---|---|
| Type | vscs-b-m32-md-wa-3ac1 solenoid valve |
Show UNSPSC/ECL@SS
£ 32.96 excl. VAT
/ Each
£ 39.55 incl. VAT
- Delivery usually within ( 26 ) days