Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10-06 MANIFOLD REGULATOR
SMC ARM10-06 MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10-06
rubix:
108A0008
Technical specifications
Type
Regulator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ARM10-06 MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small manifold regulator, single unit
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 06 (IN
Accessory: None
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
76
x
35
mm
Logistic Weight
60
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.92
excl. VAT
/
Each
£
38.30
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
SMC DL10-04 FITTING
FESTO 8004932 INSCRIPTION LABEL HOLDER
SMC ARM10-06G-1 REGULATOR MANIFOLD
FESTO 547419 TIE ROD CPVSC1-ZA-6
FESTO 176055 VALVE KIT CPV10-BS-5/3G-M7
SMC SY100-33-1 SCREW
FESTO 563058 INTERLINKING BLOCK
FESTO 560837 END PLATE
SMC KDM10S-06 MULTI CONNECTOR
FESTO 544480 COVER PLATE CPE14-RP
SMC DM12-04NU-C1 MULTI CONNECTOR
FESTO 162565 LABEL HOLDER CPV10-VI-BZ-T-7
FESTO 541064 SUB-BASE VABS-S4-2S-G18-R3
SMC EARM2500-04A-F02G2 REGULATOR MANIFOLD
SMC SY100-29-1 CONNECTOR BODY