BURKERTCON 320877 SERVOASSISTED 2/2 WAY PISTON VALVE G12 24VDC
TYP 6407 Servo-controlled 2/2-way piston valve
See technical informationReferences
Bürkert:320877
Rubix:207A6570
Manufacturer :320877


Technical specifications
| Type | burkertcon 320877 servoassisted 2/2 way piston valve g12 24vdc |
|---|---|
| Number of Ports | 2 |
Product details : BURKERTCON 320877 SERVOASSISTED 2/2 WAY PISTON VALVE G12 24VDC
Bürkert Type 6407 servo-assisted 2/2-way piston valve for steam applications. 24 VDC coil, G1/2 connection, 0…10 bar and PTFE/graphite seal material.
Technical specifications
Attributes
| Type | burkertcon 320877 servoassisted 2/2 way piston valve g12 24vdc |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 61.7 l/min |
| Pressure range | 0…10 bar |
| Port size | 1/2 |
| Min. service pressure | 0 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 385.45 excl. VAT
/ Each
£ 462.54 incl. VAT
- Usually arrives within 14 working days